Roată de transport Blickle LEZ-PO 75G-FI-FA

Pressed steel swivel castor, with stem fitting, with brake system 'stop-fix' Nylon wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LEZ-PO 75G-FI-FA
Rubix:d825458
Producator:742606
EAN:4047526018528
brand logo

rezumat tehnic

Capacitatea de încărcare150 kg
Diametrul roții75 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LEZ-PO 75G-FI-FA BLICKLE - LEZ-PO 75G-FI-FA BLICKLE


Bracket: LEZ series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
  • steel plug-in stem and central kingpin bolted and secured

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate710 g
Capacitatea de încărcare150 kg
Diametrul roții75 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Culoarea benzii de rulare / anvelopebej
Temperatura minimă-25 °C
Temperatura maximă80 °C
100 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

150 kg

Diametrul roții

75 mm

Lățimea roții