Roată de transport Blickle LI-PHN 125HK
Pressed steel swivel castor, with top plate fitting, heat-resistant Blickle TempLine® Classic thermoset wheel, heat-resistant
Vedeți informațiile tehniceReferințe
Blickle:LI-PHN 125HK
Rubix:d575007
Producator:755758
EAN:4047526101190




rezumat tehnic
| Capacitatea de încărcare | 150 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 40 mm |
Detalii produs : LI-PHN 125HK BLICKLE - LI-PHN 125HK BLICKLE
Bracket: LI series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- smooth rolling characteristic and low wear, increased service life
- swivel head play is set specifically for high-temperature applications
- highly heat-resistant grease
Wheel: PHN series
- phenolic resin, hardness 90 Shore D, colour black
- operating temperature:
plain bore version: -35 °C to +260 °C, temporarily up to +300 °C
ball bearing version: ("HK"): -25 °C to +250 °C
ball bearing version: ("IK"): -30 °C to +260 °C
- high chemical resistance to many aggressive substances
- operating temperature:
plain bore version: -35 °C to +260 °C, temporarily up to +300 °C
ball bearing version: ("HK"): -25 °C to +250 °C
ball bearing version: ("IK"): -30 °C to +260 °C - wheels are only conditionally suitable for uneven floors and crossing thresholds
Informații tehnice
atribute
| Capacitatea de încărcare | 150 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 40 mm |
| Carcasa roții/materialul jantei | polimer |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 250 °C |
| Culoarea benzii de rulare / anvelope | negru |
| 150 mm | |
| 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere