Roată de transport Blickle B-PO 100K
Pressed steel swivel castor, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, with synthetic thread guard, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:B-PO 100K
Rubix:d824393
Producator:B-PO 100K
EAN:4047526585457


rezumat tehnic
| Capacitatea de încărcare | 250 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 37 mm |
Detalii produs : B-PO 100K BLICKLE - B-PO 100K BLICKLE
Bracket: LE series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: POEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour black
- wheel centre: high-quality nylon 6, impact resistant, colour black
- with synthetic thread guard, small
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 554 g |
|---|---|
| Capacitatea de încărcare | 250 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 37 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Culoarea benzii de rulare / anvelope | bej |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| 125 mm | |
| 37 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere