Roată de transport Blickle BS-SVS 200K

Pressed steel swivel castor, with top plate fitting Wheel, with standard solid rubber tyre, with pressed steel rim, with steel thread guard, electrically conductive

Vedeți informațiile tehnice

Referințe

Blickle:BS-SVS 200K
Rubix:d824928
Producator:279414
EAN:4047526279417
brand logo

rezumat tehnic

Capacitatea de încărcare6000 kg
Diametrul roții200 mm
Lățimea roții80 mm
Vezi toate Caracteristice

Detalii produs : BS-SVS 200K BLICKLE - BS-SVS 200K BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VE series

  • tyre: standard solid rubber, hardness 80 Shore A, colour black
  • rim: pressed steel, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate29000 g
Capacitatea de încărcare6000 kg
Diametrul roții200 mm
Lățimea roții80 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeioțel
Temperatura minimă-20 °C
Temperatura maximă120 °C
Culoarea benzii de rulare / anvelopeargint
Lungimea plăcii255 mm
280 mm
80 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

6000 kg

Diametrul roții

Lățimea roții

80 mm