Roată de transport Blickle BK-POEV 100R-3-SG-FA
Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, grey, with synthetic thread guard
Vedeți informațiile tehniceReferințe
Blickle:BK-POEV 100R-3-SG-FA
Rubix:d575326
Producator:605378
EAN:4047526605377


rezumat tehnic
| Capacitatea de încărcare | 200 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 32 mm |
Detalii produs : BK-POEV 100R-3-SG-FA BLICKLE - BK-POEV 100R-3-SG-FA BLICKLE
Bracket: LE series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: POEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour grey, non-marking
- wheel centre: high-quality nylon 6, impact resistant, colour black
- with synthetic thread guard, small
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 844 g |
|---|---|
| Capacitatea de încărcare | 200 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 32 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Culoarea benzii de rulare / anvelope | gri |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 80 °C |
| 130 mm | |
| 38 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere