Roată de transport Blickle BSD-SPO 250K

Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with pressed steel rim, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:BSD-SPO 250K
Rubix:d825164
Producator:48579
EAN:4047526048570
brand logo

rezumat tehnic

Capacitatea de încărcare3600 kg
Diametrul roții250 mm
Lățimea roții65 mm
Vezi toate Caracteristice

Detalii produs : BSD-SPO 250K BLICKLE - BSD-SPO 250K BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VE series

  • tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
  • rim: pressed steel, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate17954 g
Capacitatea de încărcare3600 kg
Diametrul roții250 mm
Lățimea roții65 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii255 mm
330 mm
2x65 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

3600 kg

Diametrul roții

Lățimea roții