Roată de transport Blickle BSEV 3.00-4

Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with pressed steel rim, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:BSEV 3.00-4
Rubix:d574638
Producator:164756
EAN:4047526164751
brand logo

rezumat tehnic

Capacitatea de încărcare480 kg
Diametrul roții250 mm
Lățimea roții85 mm
Vezi toate Caracteristice

Detalii produs : BSEV 3.00-4 BLICKLE - BSEV 3.00-4 BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VE series

  • tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
  • rim: pressed steel, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate3698 g
Capacitatea de încărcare480 kg
Diametrul roții250 mm
Lățimea roții85 mm
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-30 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A70 Shore
85 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

480 kg

Diametrul roții

Lățimea roții