Roată de transport Blickle BTH 285x100/228

Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:BTH 285x100/228
Rubix:d821067
Producator:465781
EAN:4047526465780
brand logo

rezumat tehnic

Capacitatea de încărcare2750 kg
Diametrul roții285 mm
Lățimea roții100 mm
Vezi toate Caracteristice

Detalii produs : BTH 285x100/228 BLICKLE - BTH 285x100/228 BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VPP series

  • tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate7260 g
Capacitatea de încărcare2750 kg
Diametrul roții285 mm
Lățimea roții100 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopemaro
Temperatura minimă-30 °C
Temperatura maximă70 °C
100 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

2750 kg

Diametrul roții

285 mm

Lățimea roții

100 mm