Roată de transport Blickle B-V 100R-SG

Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:B-V 100R-SG
Rubix:d821122
Producator:54809
EAN:4047526054809
brand logo

rezumat tehnic

Capacitatea de încărcare70 kg
Diametrul roții100 mm
Lățimea roții30 mm
Vezi toate Caracteristice

Detalii produs : B-V 100R-SG BLICKLE - B-V 100R-SG BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VPP series

  • tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate818 g
Capacitatea de încărcare70 kg
Diametrul roții100 mm
Lățimea roții30 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-25 °C
Temperatura maximă80 °C
125 mm
30 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

70 kg

Diametrul roții

100 mm

Lățimea roții

30 mm