Roată de transport Blickle BH-SPO 127G
Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard
Vedeți informațiile tehniceReferințe
Blickle:BH-SPO 127G
Rubix:d574282
Producator:585190
EAN:4047526585198


rezumat tehnic
| Capacitatea de încărcare | 750 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 50 mm |
Detalii produs : BH-SPO 127G BLICKLE - BH-SPO 127G BLICKLE
Bracket: LE series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PATH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour silver grey
- with synthetic thread guard, small
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 1629 g |
|---|---|
| Capacitatea de încărcare | 750 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | bej |
| Lungimea plăcii | 140 mm |
| 170 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere