Roată de transport Blickle BK-PATH 100K-1-FK

Pressed steel swivel castor, with top plate fitting, with brake system 'stop-top' Nylon wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:BK-PATH 100K-1-FK
Rubix:d823137
Producator:BK-PATH 100K-1-FK
EAN:4047526126766
brand logo

rezumat tehnic

Capacitatea de încărcare200 kg
Diametrul roții100 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : BK-PATH 100K-1-FK BLICKLE - BK-PATH 100K-1-FK BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate618 g
Capacitatea de încărcare200 kg
Diametrul roții100 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-20 °C
Temperatura maximă70 °C
130 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

200 kg

Diametrul roții

Lățimea roții