Roată de transport Blickle B-VE 200R-EL
Pressed steel swivel castor, with top plate fitting, with brake system 'stop-top' Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:B-VE 200R-EL
Rubix:d821528
Producator:588616
EAN:4047526588618


rezumat tehnic
| Capacitatea de încărcare | 205 kg |
|---|---|
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
Detalii produs : B-VE 200R-EL BLICKLE - B-VE 200R-EL BLICKLE
Bracket: LE series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: VPP series
- tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
- rim: high-quality polypropylene, impact resistant, colour black
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
Informații tehnice
atribute
| Logistic Greutate | 2410 g |
|---|---|
| Capacitatea de încărcare | 205 kg |
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | negru |
| Duritatea malului A | 80 Shore |
| Lungimea plăcii | 140 mm |
| 235 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere