Roată de transport Blickle BS-P 420K

Pressed steel swivel castor, with top plate fitting, with central brake system 'central-stop' Wheel, with standard solid rubber tyre, with pressed steel rim, electrically conductive

Vedeți informațiile tehnice

Referințe

Blickle:BS-P 420K
Rubix:d824755
Producator:40600
EAN:4047526040604
brand logo

rezumat tehnic

Capacitatea de încărcare525 kg
Diametrul roții415 mm
Lățimea roții115 mm
Vezi toate Caracteristice

Detalii produs : BS-P 420K BLICKLE - BS-P 420K BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VE series

  • tyre: standard solid rubber, hardness 80 Shore A, colour black
  • rim: pressed steel, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate11609 g
Capacitatea de încărcare525 kg
Diametrul roții415 mm
Lățimea roții115 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă50 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A60 Shore
Lungimea plăcii200 mm
478 mm
115 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții