Roată de transport Blickle BS-PS 310K
Pressed steel swivel castor, with top plate fitting, with central brake system 'central-stop' Wheel, with standard solid rubber tyre, with pressed steel rim, electrically conductive
Vedeți informațiile tehniceReferințe
Blickle:BS-PS 310K
Rubix:d824756
Producator:279141
EAN:4047526279141


rezumat tehnic
| Capacitatea de încărcare | 450 kg |
|---|---|
| Diametrul roții | 300 mm |
| Lățimea roții | 100 mm |
Detalii produs : BS-PS 310K BLICKLE - BS-PS 310K BLICKLE
Bracket: LE series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: VE series
- tyre: standard solid rubber, hardness 80 Shore A, colour black
- rim: pressed steel, zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 9289 g |
|---|---|
| Capacitatea de încărcare | 450 kg |
| Diametrul roții | 300 mm |
| Lățimea roții | 100 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 50 °C |
| Culoarea benzii de rulare / anvelope | negru |
| Duritatea malului A | 60 Shore |
| Lungimea plăcii | 200 mm |
| 355 mm | |
| 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere