Regulator de presiune Festo MS4-LR-1/4-D6-RG-AS
Pressure Regulator
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:MS4-LR-1/4-D6-RG-AS
Rubix:d767441
Producator:593696
Documente
Detalii produs : MS4-LR-1/4-D6-RG-AS FESTO - FESTO 593696 PRESSURE REGULATOR MS4-LR-1/4-D6-RG-AS
With its large product range, highly effective components and a wide choice of functions, the MS series from Festo offers a complete concept for compressed air preparation. It is suitable for simple standard applications as well as application specific solutions with very high quality requirements. Individual components, pre-assembled combinations ex-stock, application-specific combinations or complete turnkey solutions. The five sizes in the MS series achieve maximum flow rates with minimum space requirements.
Puncte forte
•Maximum machine availability thanks to controlled processes
Reliable air preparation and system supply
Integrated or stand-alone
Easy to connect with M8/M12 plug
Reliable air preparation and system supply
Integrated or stand-alone
Easy to connect with M8/M12 plug
Informații tehnice
atribute
| Presiune de funcționare min. | 0.3 bar |
|---|---|
| Presiune maximă a serviciului | 7 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere