Senzor de presiune Festo SPAU-P10R-W-Q4D-L-PNLK-PNVBA-M8D

Pressure sensor

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:SPAU-P10R-W-Q4D-L-PNLK-PNVBA-M8D
Rubix:d745463
Producator:8001237
EAN:4052568277147
brand logo

Documente

Detalii produs : SPAU-P10R-W-Q4D-L-PNLK-PNVBA-M8D FESTO - FESTO 8001237 PRESSURE SENSOR


Pressure sensor SPAU-P10R-W-Q4D-L-PNLK-PNVBA-M8D Suitable for monitoring compressed Air and non-corrosive gases, Mounting using wall attachment, with display. Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor
Pressure sensor SPAU-P10R-W-Q4D-L-PNLK-PNVBA-M8D 8001237

Informații tehnice


atribute
Tensiune, max.30 V
Tensiune, min.20 V
  • Disponibil – Data livrării la cerere