Senzor de presiune Festo SPAW-B11R-G14F-2PV-M12
Pressure sensor
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:SPAW-B11R-G14F-2PV-M12
Rubix:d749884
Producator:8022795
EAN:4052568257965
Documente
Detalii produs : SPAW-B11R-G14F-2PV-M12 FESTO - FESTO 8022795 PRESSURE SENSOR
Pressure sensor SPAW-B11R-G14F-2PV-M12 For measuring media pressures, pressure measuring range between -1 and +10 bar, pneumatic Connection female thread G1/4. Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Contains PWIS substances, * Conforms to RoHS), Measured variable=Relative pressure, Measurement method=Thin metal film Pressure sensor
Pressure sensor SPAW-B11R-G14F-2PV-M12 8022795
Informații tehnice
atribute
| Tensiune, max. | 35 V |
|---|---|
| Tensiune, min. | 15 V |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere