Referințe
Gutekunst:0.40X2.00X5.50D
Rubix:d615259
Producator:D-063D



Detalii produs : 0.40X2.00X5.50D GUTEKUNST - 0.40X2.00X5.50D GUTEKUNST
compression spring, tolerance L0 (L0tol): 0.19 mm, spring pitch (s): 0.818 mm, spring rate (R): 5.927 N/mm, smallest spring length (Ln): 3.7 mm, largest spring range (sn): 1.8 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 10.67 N, tolerance Fn (Fntol): 1.3 N, smallest length dyn. load (Lndyn): 3.85 mm, largest spring travel dyn. load (shdyn): 0.99 mm, maximum force dyn. (Fndyn): 9.781 N, tolerance Fndyn (Fndtol): 1.28 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 2.4 mm |
| Diametrul firului | 0.4 mm |
| Lungime | 5.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere