Referințe
Gutekunst:3.20X25.00X79.40D
Rubix:d1196644
Producator:D-300A




rezumat tehnic
| Diametrul exterior | 28.2 mm |
|---|---|
| Diametrul firului | 3.2 mm |
| Lungime | 79.4 mm |
Detalii produs : 3.20X25.00X79.40D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 3.20X25.00X79.40D
compression spring, tolerance L0 (L0tol): 2.07 mm, spring pitch (s): 8.021 mm, spring rate (R): 7.197 N/mm, smallest spring length (Ln): 42.62 mm, largest spring range (sn): 36.78 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 264.6 N, tolerance Fn (Fntol): 18.84 N, smallest length dyn. load (Lndyn): 45.53 mm, largest spring travel dyn. load (shdyn): 24.79 mm, maximum force dyn. (Fndyn): 243.7 N, tolerance Fndyn (Fndtol): 18.53 N,
Informații tehnice
atribute
| Logistic Greutate | 58 g |
|---|---|
| Diametrul exterior | 28.2 mm |
| Diametrul firului | 3.2 mm |
| Lungime | 79.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere