Referințe
Gutekunst:0.50X7.10X15.00D
Rubix:d615958
Producator:D-063N



Detalii produs : 0.50X7.10X15.00D GUTEKUNST - 0.50X7.10X15.00D GUTEKUNST
compression spring, tolerance L0 (L0tol): 1.03 mm, spring pitch (s): 4.143 mm, spring rate (R): 0.508 N/mm, smallest spring length (Ln): 3.45 mm, largest spring range (sn): 11.55 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 5.871 N, tolerance Fn (Fntol): 0.61 N, smallest length dyn. Load (Lndyn): 3.8 mm, Longest spring travel dyn. load (shdyn): 6.66 mm, maximum force dyn. (Fndyn): 5.694 N, tolerance Fndyn (Fndtol): 0.61 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 7.6 mm |
| Diametrul firului | 0.5 mm |
| Lungime | 15 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
