Referințe
Facom:693708
Rubix:d1343309
EAN:3148516937087

Detalii produs :
Punches-ISO Matrices without screw
-For circular cutting of sheet and plastic material.
-Manoeuvre with hydraulic pistol 643743 (monoposition) or 986108 (2 positions) or hydraulic pump.
-Quick cut, sharp and without burrs.
-for any ISO diameter from M12 to M63.
-Mandatory lubrication of parts for better use.
-Plus Product: The washer is split into three parts and automatically falls at the end of the cutting operation.
-Supplied with punch, matrix.
Table legend:
- d = ISO diameter/mm.
-d1 = drilling diameter/mm.
-Screw = on flat side (mm)/manoeuvre screw.
-E = thickness/maxi steel/soft.
-For circular cutting of sheet and plastic material.
-Manoeuvre with hydraulic pistol 643743 (monoposition) or 986108 (2 positions) or hydraulic pump.
-Quick cut, sharp and without burrs.
-for any ISO diameter from M12 to M63.
-Mandatory lubrication of parts for better use.
-Plus Product: The washer is split into three parts and automatically falls at the end of the cutting operation.
-Supplied with punch, matrix.
Table legend:
- d = ISO diameter/mm.
-d1 = drilling diameter/mm.
-Screw = on flat side (mm)/manoeuvre screw.
-E = thickness/maxi steel/soft.
Informații tehnice
atribute
| Logistic Greutate | 49 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 100x40x40 mm |
| greutate ambalate | 49 g |
| Diametru | 12.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
