Referințe
Norton:66254445879
Rubix:d1216139

Detalii produs : 66254445879 NORTON - LAMINATED DISC NORTON 66254445879
Norton flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs have a fast cut and provide a better finish than grinding wheel while having the added benefit of a longer life than fiber.
Flap Discs - Norton QUANTUM - 125x22mm Gr60
Aplicații
Grinding
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Diametrul de reaming | 22 mm |
| Bob | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere