Referințe
Riegler:247.14
Rubix:d549810
Producator:107632
EAN:4047322061667

Detalii produs : 247.14 RIEGLER - 247.14 RIEGLER
Unmistakeable quick-acting coupling NW 5 G 1/4 inside brown SW 17. Single-hand quick-acting coupling with large air passage. / Due to color coding of the coupling and plug as well as by different coupling profiles between the 4 different colors, various media can be safely and unmistakably connected in a small space. Only couplings and plugs of the same color fit together.
Informații tehnice
atribute
| Logistic Greutate | 44 g |
|---|---|
| Conexiunea 1 | g 1/4 ig |
| Greutate | 0.05 kg |
| Presiune maximă a serviciului | 35 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
