Referințe
Riegler:248.11
Rubix:d541485
Producator:107665
EAN:4047322062084

Detalii produs : 248.11 RIEGLER - 248.11 RIEGLER
Distinctive quick release coupling NW 7.8 G 1/4 external brown SW 19. One-hand quick release coupling with large air flow. / Colour coding of the clutch and connector as well as different coupling profiles among the 4 different colours, allow different media to be connected safely and unmistakably in a tight space. Only couplings and connectors of the same colour can be matched.
Informații tehnice
atribute
| Logistic Greutate | 80 g |
|---|---|
| Conexiunea 1 | g 1/4 ag |
| Presiune maximă a serviciului | 35 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere