Referințe
Facom:R.1/2HEL
Rubix:d1332626
EAN:3662424023873

Detalii produs :
R.HEL - 1/4" long 6-sided sockets in inches
- OGV profile for powerful tightening while protecting the nut.
- Long sockets dedicated to well access or long threads.
- High level of performance adapted to aeronautical bolting.
- Refined walls for better accessibility.
- Presentation: bright chrome-plated.
- OGV profile for powerful tightening while protecting the nut.
- Long sockets dedicated to well access or long threads.
- High level of performance adapted to aeronautical bolting.
- Refined walls for better accessibility.
- Presentation: bright chrome-plated.
Informații tehnice
atribute
| Logistic Greutate | 45 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 50x15x15 mm |
| greutate ambalate | 47 g |
| Adaptor de unitate pătrat | 1/4 '' |
| Diametru | 18.8 mm |
| Lungime | 50 mm |
| Finisare | cromat |
| Greutate | 45 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
