Garnituri de etanșare pentru arbori și inele gamma Freudenberg Sealing Technologies 49376597
Radial Shaft Seal
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:49376597
Rubix:d467083

Documente
Detalii produs : 49376597 SIMRIT - SIMRIT 49376597 SIMRIT
Standard types according to DIN 3760, with outer elastomer sleeve, with and without additional dust lip (SL) to protect against light to medium levels of exterior soiling. Available in various designs and materials.
Puncte forte
•Broad range of applications
Reliable sealing of the housing bore, even with increased
Roughness of the bore, thermal expansion and split housings,
Thus a sealing of low viscosity and gaseous media also
Possible
Additional axial dust lip(s) against moderate to medium dust
And dirt ingress from outside
Reliable sealing of the housing bore, even with increased
Roughness of the bore, thermal expansion and split housings,
Thus a sealing of low viscosity and gaseous media also
Possible
Additional axial dust lip(s) against moderate to medium dust
And dirt ingress from outside
Aplicații
Axles;Power tools;Industrial gearboxes
Informații tehnice
atribute
| Diametrul interior | 90 mm |
|---|---|
| Diametrul exterior | 110 mm |
| Lățime | 12 mm |
| Material | nbr |
| Execuție | garnitură cu armătură metalică încastrată cu arc și buză de praf |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
