Rulmenți sferici SKF GE 300 ESL-2RS, Diametrul exterior: 430 mm | Lățime: 165 mm | Diametrul interior: 300 mm
Radial Spherical Plain Bearing
Vedeți informațiile tehniceReferințe
SKF:GE 300 ESL-2RS
Rubix:d1286329

Detalii produs : GE 300 ESL-2RS SKF - SPHERICAL PLAIN BEARINGS SKF GE 300 ESL-2RS
Puncte forte
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Informații tehnice
atribute
| Diametrul interior | 300 mm |
|---|---|
| Diametrul exterior | 430 mm |
| Lățime | 165 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | cn |
| Greutate | 78.5 kg |
| Grosime | 165 mm |
| Sarcină dinamică de bază, radială - Cr | 3800000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
