Pneumatic - cuplaj cu eliberare rapidă Parker 21KAAW10MPX8
Rectus Coded Quick Coupling, Series 21
Vedeți informațiile tehniceReferințe
Parker:21KAAW10MPX8
Rubix:d535743
Producator:21KAAW10MPX8
EAN:4039747450591

Detalii produs : 21KAAW10MPX8 RECTUS - 21KAAW10MPX8 RECTUS
Parker's Coded Quick Coupling Series 21 is an industrial coupling system developed on the basis of series 21 with above-average flow rate for liquid and gaseous media.
This coupling system is developed for single-hand operation. The mechanical coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling, which is complemented by the color coding of the anodized sleeves. A double shut-off version is available on request.
Markets:
- Machinery Construction
- Life Science
- Process
- Aerospace
Features/Benefits:
- No mix-ups between media due to the color and mechanical coding of coupling and plug
- Above-average flow rate
- Single-hand operation for easy and fast connection
Applications:
- Laboratory equipment
- Control panels
- Calibration systems
- Portable analyzers
- Gas chromatographs
- Micro-contamination devices
This coupling system is developed for single-hand operation. The mechanical coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling, which is complemented by the color coding of the anodized sleeves. A double shut-off version is available on request.
Markets:
- Machinery Construction
- Life Science
- Process
- Aerospace
Features/Benefits:
- No mix-ups between media due to the color and mechanical coding of coupling and plug
- Above-average flow rate
- Single-hand operation for easy and fast connection
Applications:
- Laboratory equipment
- Control panels
- Calibration systems
- Portable analyzers
- Gas chromatographs
- Micro-contamination devices
Body Material: Brass
Brand: Parker, Rectus
Color: red - 8
Compatible Fitting: Series 21 Plug
Connection Size: 1/8
Connection Thread Size: 1/8"
Connection Type: Male, BSPP ISO 228 Parallel
Connection Type: Male Thread - parallel
Coupling Half: Coupler
Diameter: 5.0 mm (nominal)
Division: Low Pressure Connectors Europe Division
Function: Single Shut-Off
Hex Size: 14
Hose I.d.: n/a
Interchange Type: European Profile
Length: 47
Materials Of Construction: Brass
Maximum Flow Rate: 550 L/min (air)
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 100, up to 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 16
Plating Type: Without Surface Treatment
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Quick Couplings Pneumatic
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Technology: Pneumatics, Fluid & Gas Handling
Type: Coupling
Valve Type: Standard Valve
Brand: Parker, Rectus
Color: red - 8
Compatible Fitting: Series 21 Plug
Connection Size: 1/8
Connection Thread Size: 1/8"
Connection Type: Male, BSPP ISO 228 Parallel
Connection Type: Male Thread - parallel
Coupling Half: Coupler
Diameter: 5.0 mm (nominal)
Division: Low Pressure Connectors Europe Division
Function: Single Shut-Off
Hex Size: 14
Hose I.d.: n/a
Interchange Type: European Profile
Length: 47
Materials Of Construction: Brass
Maximum Flow Rate: 550 L/min (air)
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 100, up to 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 16
Plating Type: Without Surface Treatment
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Quick Couplings Pneumatic
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Technology: Pneumatics, Fluid & Gas Handling
Type: Coupling
Valve Type: Standard Valve
Informații tehnice
atribute
| Conexiunea 1 | 1/8 |
|---|---|
| Standard | 2014 68 EU |
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
