Componente pneumatice - accesorii Parker STD17/09
Rectus Hose Tail Adapter
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:STD17/09
Rubix:d1146970
Producator:STD17/09
EAN:4039747139632
Documente
Detalii produs : PARKER STD17/09 - ACCESSORY FOR PNEUMATIC COMPONENT PARKER STD17/09
Parker Legris offers a wide range of adaptors and manifolds compatible with the various Parker Legris fitting systems. This range of products provides the user with a complete solution covering numerous applications, both in non-corrosive and corrosive environments
Puncte forte
•Large Range & Flexibility
A complete offer, from the simple adaptor to a modular manifold solution
Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium
Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium
Stainless steel for corrosive environments
BSPP, BSPT, NPT and metric threads
A complete offer, from the simple adaptor to a modular manifold solution
Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium
Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium
Stainless steel for corrosive environments
BSPP, BSPT, NPT and metric threads
Aplicații
Factory Automation;Miscellaneous manufacturing;Packaging;Vehicle Assembly Facilities;Wearing Apparel;Food and Beverage;Suitable for Corrosive and Non Corrosive Environments;Suitable for High and Medium Pressure
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

