Pneumatic - cuplaj cu eliberare rapidă Parker 48SBIW21DPX
Rectus Plug Nipple Female Thread
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:48SBIW21DPX
Rubix:d1170382
Producator:48SBIW21DPX
EAN:4039747541077
Documente
Detalii produs : PARKER 48SBIW21DPX - PNEUMATIC - QUICK RELEASE COUPLING PARKER 48SBIW21DPX
Parker's Quick Coupling Series 48 made of POM and PVDF has been developed for use in the medical, chemical, food handling, pharmaceutical and laboratory technology industries. The system is also available in a solid plastic design (RectuChem+). Here the metal springs are replaced by springs made of PEEK, an extremely resistant synthetic material. The coupling system is developed for single-hand operation. The colour coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling. The coupling is also available with no valve for a straight-through system.
Puncte forte
•Splash proof design - Plug is sealing prior to opening the valve
- Only provider of a complete thermoplastic coupling (with PEEK spring)
- No mix-ups between media due to the color coding of coupling and plug
- Single-hand operation for easy and fast connection
- Only provider of a complete thermoplastic coupling (with PEEK spring)
- No mix-ups between media due to the color coding of coupling and plug
- Single-hand operation for easy and fast connection
Aplicații
Food and chemical processing;Bio fluid transfer;Thermal Management Machinery Construction;Automotive;Process;Life Science;Industrial
Informații tehnice
atribute
| Conexiunea 1 | 1/2 in |
|---|---|
| Standard | 2014 68 EU CONNECTIC |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

