Pneumatic - cuplaj cu eliberare rapidă Parker 26SFAW13MXX6
Rectus Premium Coded Quick Coupling, Series 25
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:26SFAW13MXX6
Rubix:d535705
Producator:26SFAW13MXX6
EAN:4039747451178

Documente
Detalii produs : 26SFAW13MXX6 RECTUS - 26SFAW13MXX6 RECTUS
Parker's Premium Coded Quick Coupling Series 25 is an industrial coupling system developed on the basis of series 25. This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. The mechanical coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling, which is complemented by the color coding of the anodized sleeves. Double shut-off and straight-through couplings are available upon request. The plug cannot be interconnected with the Rectus standard 25 series.
Markets:
- Machinery Construction
- Life Science
- Process
- Aerospace
Features/Benefits:
- No mix-ups between media due to the color and mechanical coding of coupling and plug
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection
Applications:
- Laboratory equipment
- Control panels
- Calibration systems
- Portable analyzers
- Gas chromatographs
- Micro-contamination devices
Markets:
- Machinery Construction
- Life Science
- Process
- Aerospace
Features/Benefits:
- No mix-ups between media due to the color and mechanical coding of coupling and plug
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection
Applications:
- Laboratory equipment
- Control panels
- Calibration systems
- Portable analyzers
- Gas chromatographs
- Micro-contamination devices
Color: blue - 6
Connection Thread Size: 1/4"
Connection Type: Male Thread - parallel
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1800
Hex Size: 17
Hose I.d.: n/a
Length: 36.5
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off
Connection Thread Size: 1/4"
Connection Type: Male Thread - parallel
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1800
Hex Size: 17
Hose I.d.: n/a
Length: 36.5
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off
Informații tehnice
atribute
| Conexiunea 1 | 1/4 |
|---|---|
| Standard | ISO 6150C; ISO 228 |
| Tipul de filetare | g |
| Presiune de funcționare min. | 6 bar |
| Gender | 8796125823584 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
