Pneumatic - cuplaj cu eliberare rapidă Parker 19SFTF06SXN

Rectus Premium Quick Coupling with English Industrial Profile, Series 19

Vedeți informațiile tehnice

Referințe

Parker:19SFTF06SXN
Rubix:d1165851
Producator:19SFTF06SXN
EAN:4039747102773
brand logo

rezumat tehnic

Conexiunea 1slangtuit 6 mm (4x6 mm)
StandardPCL 60 (INTERCHANGE)
Vezi toate Caracteristice

Detalii produs : PARKER 19SFTF06SXN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 19SFTF06SXN


Parker's coupling system with UltraFlo valve for optimum flow and low pressure drop. This quick coupling with an English industrial profile is easy to use and due to the single-hand operation easy and fast connection is possible. Robust coupling in slim design mainly for pneumatic applications. The steel sleeve counters oscillating forces. The high insertion depth is guaranteed by an optimised plug guide.

Markets:
- Machinery Construction
- Industrial

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Type: Hose Barb
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 660
Hose I.d.: 6
Length: 60
Materials Of Construction: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 12
Type: Plug
Valve Included: No
Version: Single Shut-Off

Informații tehnice


atribute
Conexiunea 1slangtuit 6 mm (4x6 mm)
StandardPCL 60 (INTERCHANGE)
Temperatura maximă100 °C
Mărime4 x 6 mm
Gender8796125823584
  • Disponibil – Data livrării la cerere