Pneumatic - cuplaj cu eliberare rapidă Parker 20KBKO06EVX
Rectus Quick Coupling, European Profile, ND 2.7 (Series 20)
Vedeți informațiile tehniceReferințe
Parker:20KBKO06EVX
Rubix:d1165235
Producator:20KBKO06EVX
EAN:4039747434430


rezumat tehnic
| Conexiunea 1 | buis met slangmoer (4x6 mm), zonder veerbescherming |
|---|---|
| Standard | ISO 6150 |
Detalii produs : PARKER 20KBKO06EVX - PNEUMATIC - QUICK RELEASE COUPLING PARKER 20KBKO06EVX
Parker’s Series 20 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. High flow rate despite small dimensions.
Markets:
- Industrial
- Life Sciences
- Medical technology
- Chemistry pharmacybr/>- Electronics and energy management
- Transportation
- Machinery construction
- Automotive
- Process
Features/Benefits:
- Mini Industrial coupling
- Single hand operation for easy and fast connection
- European profile is the most representative profile worldwide
Markets:
- Industrial
- Life Sciences
- Medical technology
- Chemistry pharmacybr/>- Electronics and energy management
- Transportation
- Machinery construction
- Automotive
- Process
Features/Benefits:
- Mini Industrial coupling
- Single hand operation for easy and fast connection
- European profile is the most representative profile worldwide
Application: Energy Management, Electronics, Food & Beverages, Industrial Machinery, Medical, Pharma
Body Material: Stainless Steel 316L
Brand: Parker, Rectus
Compatible Fitting: Series 20 Plug
Connection Size: 4x6
Connection Size: 4x6 mm
Connection Thread Size: n/a
Connection Type: Tube with Hose Nut, without Spring Guard
Connection Type: With Plastic Hose Connection
Coupling Half: Coupler
Diameter: 2.7 mm (nominal)
Division: Low Pressure Connectors Europe Division
External Hex (mm): 9
Flow Rate: 1.2 L/min (water)
For Fluid Type: Water, Inert Gas, Chemical Fluids, Gases, Glycol, Deionized Water, Coolants
Function: Double Shut-Off
Hex Size: 9 mm (external)
Hose I.d.: 4x6 mm
Industry: General Industrial, Healthcare & Life Sciences, Electronics
Interchange Type: European Profile
Length: 34
Materials Of Construction: Stainless Steel AISI 316L
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 200, 392
Minimum Operating Temperature: -15, 5
Operation Type: Sleeve
Plating Type: Without Surface Treatment
Product Series: Series 20
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 1
Region Of Origin: Germany
Seal Material: FKM
Shape: Straight
Sleeve Material: Stainless Steel
Specifications Met: ATEX, RoHS
Technology: Fluid & Gas Handling
Type: Coupling
Valve Included: Yes
Valve Type: Standard Valve
Version: Double Shut-Off
Weight: 0.014
Body Material: Stainless Steel 316L
Brand: Parker, Rectus
Compatible Fitting: Series 20 Plug
Connection Size: 4x6
Connection Size: 4x6 mm
Connection Thread Size: n/a
Connection Type: Tube with Hose Nut, without Spring Guard
Connection Type: With Plastic Hose Connection
Coupling Half: Coupler
Diameter: 2.7 mm (nominal)
Division: Low Pressure Connectors Europe Division
External Hex (mm): 9
Flow Rate: 1.2 L/min (water)
For Fluid Type: Water, Inert Gas, Chemical Fluids, Gases, Glycol, Deionized Water, Coolants
Function: Double Shut-Off
Hex Size: 9 mm (external)
Hose I.d.: 4x6 mm
Industry: General Industrial, Healthcare & Life Sciences, Electronics
Interchange Type: European Profile
Length: 34
Materials Of Construction: Stainless Steel AISI 316L
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 200, 392
Minimum Operating Temperature: -15, 5
Operation Type: Sleeve
Plating Type: Without Surface Treatment
Product Series: Series 20
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 1
Region Of Origin: Germany
Seal Material: FKM
Shape: Straight
Sleeve Material: Stainless Steel
Specifications Met: ATEX, RoHS
Technology: Fluid & Gas Handling
Type: Coupling
Valve Included: Yes
Valve Type: Standard Valve
Version: Double Shut-Off
Weight: 0.014
Informații tehnice
atribute
| Conexiunea 1 | buis met slangmoer (4x6 mm), zonder veerbescherming |
|---|---|
| Standard | ISO 6150 |
| Temperatura maximă | 200 °C |
| Mărime | 4 x 6 mm |
| Gender | 8796125856352 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere