Pneumatic - cuplaj cu eliberare rapidă Parker 20SBKS06RVX

Rectus Quick Coupling, European Profile, ND 2.7 (Series 20)

Vedeți informațiile tehnice

Referințe

Parker:20SBKS06RVX
Rubix:d1142958
EAN:4039747434553
brand logo

rezumat tehnic

Conexiunea 1paneelmontage met kunststof slangaansluiting (plug, serie 20)
Vezi toate Caracteristice

Detalii produs : PARKER 20SBKS06RVX - PNEUMATIC - QUICK RELEASE COUPLING PARKER 20SBKS06RVX


Parker’s Series 20 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. High flow rate despite small dimensions.

Markets:
- Industrial
- Life Sciences
- Medical technology
- Chemistry pharmacybr/>- Electronics and energy management
- Transportation
- Machinery construction
- Automotive
- Process

Features/Benefits:
- Mini Industrial coupling
- Single hand operation for easy and fast connection
- European profile is the most representative profile worldwide
Application: Energy Management, Electronics, Food & Beverages, Industrial Machinery, Medical, Pharma
Body Material: Stainless Steel 303
Brand: Parker, Rectus
Compatible Fitting: Series 20 Coupler
Connection Size: 4x6
Connection Size: 4x6 mm
Connection Thread Size: n/a
Connection Type: Tube Panel monted, without spring guard
Connection Type: Panel Mount with Plastic Hose Connection
Coupling Half: Plug
Diameter: 2.7 mm (nominal)
Division: Low Pressure Connectors Europe Division
External Hex (mm): 12
Flow Rate: 1.2 L/min (water)
For Fluid Type: Water, Inert Gas, Chemical Fluids, Gases, Glycol, Deionized Water, Coolants
Function: Double Shut-Off
Hex Size: 12 mm (external)
Hose I.d.: 4x6 mm
Industry: General Industrial, Healthcare & Life Sciences, Electronics
Interchange Type: European Profile
Length: 47
Materials Of Construction: Stainless Steel AISI 303
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 200, 392
Minimum Operating Temperature: -15, 5
Operation Type: Sleeve
Plating Type: Without Surface Treatment
Product Series: Series 20
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 1
Region Of Origin: Germany
Seal Material: FKM
Shape: Straight
Specifications Met: ATEX, RoHS
Technology: Fluid & Gas Handling
Type: Plug
Valve Included: Yes
Valve Type: Standard Valve
Version: Double Shut-Off
Weight: 0.017

Informații tehnice


atribute
Conexiunea 1paneelmontage met kunststof slangaansluiting (plug, serie 20)
Temperatura maximă200 °C
Mărime4 x 6 mm
Tipul de filetaremetric
Presiune de funcționare min.0 bar
Gender8796125823584
  • Disponibil – Data livrării la cerere