Pneumatic - cuplaj cu eliberare rapidă Parker 26KAIW13MPN
Rectus Quick Coupling, European Profile, ND 7.2 (Series 26)
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:26KAIW13MPN
Rubix:d540411
Producator:26KAIW13MPN
EAN:4039747119887

Documente
Detalii produs : 26KAIW13MPN RECTUS - 26KAIW13MPN RECTUS
Parker’s Basic Quick Coupling Series 26 is an industrial brass coupling with European profile. Coupling system with single-hand operation and standard-valve. Small mass size. The ergonomic sleeve (available in Brass or Polymer) design prevents dirt on the valve body.
Markets:
- General Industrial
- Industrial manufacturing equipment
Features/Benefits:
- Industrial coupling with European profile, most representative profile worldwide
- Single-hand operation for easy and fast connection
Markets:
- General Industrial
- Industrial manufacturing equipment
Features/Benefits:
- Industrial coupling with European profile, most representative profile worldwide
- Single-hand operation for easy and fast connection
Connection Size: 1/4"
Connection Type: Female, BSPP
Coupling Half: Coupler
Division: Low Pressure Connectors Europe Division
Materials Of Construction: Brass, Nickel-plated
Version: Single Shut-Off
Connection Type: Female, BSPP
Coupling Half: Coupler
Division: Low Pressure Connectors Europe Division
Materials Of Construction: Brass, Nickel-plated
Version: Single Shut-Off
Informații tehnice
atribute
| Conexiunea 1 | g1/4 |
|---|---|
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
