Pneumatic - cuplaj cu eliberare rapidă Parker 25KBAK21BPN

Rectus Quick Coupling, European profile, ND 7.8 (Series 25, Series 1600, Series 1625)

Vedeți informațiile tehnice

Referințe

Parker:25KBAK21BPN
Rubix:d1164425
EAN:4039747387750
brand logo

rezumat tehnic

Conexiunea 1r 1/2
StandardBSPT DIN 2999; ISO 8434-1
Vezi toate Caracteristice

Detalii produs : PARKER 25KBAK21BPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 25KBAK21BPN


Parker’s Series 25 is industrial coupling with European profile. Coupling system with single-hand operation. High flow valve for optimum flow and low pressure drops. Series stands out for its robust design and long service life even with the harshest use.

Parker’s Series 1600 and 1625 are industrial coupling with European profile. Coupling system with single-hand operation. Suitable for compressed air application with greater than average air consumption. Ultra-High flow valve for optimum flow and low pressure drop. Extremely robust and ergonomically shaped (series 1625)


Markets:


Series 25 - Electronics and Energy Management

- Tranportation

- Life Science

- Industrial


Series 1600 and 1625 - Electronics and Energy Management

- Transportation

- Industrial


Features/Benefits:

- Industrial coupling with European profile, most representative profile worldwide

- Single-hand operation for easy and fast connection

- High-Flow and Ultra High-Flow valve for optimum flow and low pressure drop

Application: Energy Management, In-Plant Automotive, Industrial Machinery, Electronics, Mobile & Defence, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 25 Plug
Connection Size: R 1/2
Connection Size: 1/2"
Connection Type: Male, BSPT DIN 2999 Tapered
Connection Type: Male, BSPT
Coupling Half: Coupler
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 7.1 L/min (water)
For Fluid Type: Chemical Fluids, Gases, Water
Function: Double Shut-Off
Hex Size: 22
Industry: General Industrial, Transportation, Electronics
Interchange Type: European Profile
Length: 57.5
Materials Of Construction: Brass
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 23
Plating Type: Nickel-plated
Product Series: Series 25
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Fluid & Gas Handling
Valve Included: Yes
Valve Type: High Flow Valve
Version: Double Shut-Off
Weight: 0.118

Informații tehnice


atribute
Conexiunea 1r 1/2
StandardBSPT DIN 2999; ISO 8434-1
Temperatura maximă100 °C
Mărime22
Tipul de filetarebspt
Gender8796125823584
  • Disponibil – Data livrării la cerere