Pneumatic - cuplaj cu eliberare rapidă Parker 25SBTF13MPN
Rectus Quick Coupling, European profile, ND 7.8 (Series 25, Series 1600, Series 1625)
Vedeți informațiile tehniceVezi documenteleReferințe


rezumat tehnic
| Conexiunea 1 | 1/4 |
|---|---|
| Standard | CERTIFICATE OF CONFORMITY - 2014 68 EU_CONNECTIC;GWI CERTIFICATE;MACHINERY DIRECTIVE 2006/42/EC;REACH-DECLARATION;ROHS DECLARATION OF CONFORMITY |
Documente
Detalii produs : 25SBTF13MPN RECTUS - 25SBTF13MPN RECTUS
Parker’s Series 25 is industrial coupling with European profile. Coupling system with single-hand operation. High flow valve for optimum flow and low pressure drops. Series stands out for its robust design and long service life even with the harshest use.
Parker’s Series 1600 and 1625 are industrial coupling with European profile. Coupling system with single-hand operation. Suitable for compressed air application with greater than average air consumption. Ultra-High flow valve for optimum flow and low pressure drop. Extremely robust and ergonomically shaped (series 1625)
Markets:
Series 25 - Electronics and Energy Management
- Tranportation
- Life Science
- Industrial
Series 1600 and 1625 - Electronics and Energy Management
- Transportation
- Industrial
Features/Benefits:
- Industrial coupling with European profile, most representative profile worldwide
- Single-hand operation for easy and fast connection
- High-Flow and Ultra High-Flow valve for optimum flow and low pressure drop
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 25 Coupler, Series 1600 Coupler, Series 1625 Coupler
Connection Size: 13
Connection Size: 13 mm
Connection Type: Hose Barb
Coupling Half: Plug
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 7.1 L/min (water)
For Fluid Type: Chemical Fluids, Gases, Water
Function: Double Shut-Off
Hex Size: 21
Industry: General Industrial, Transportation, Electronics
Interchange Type: European Profile
Length: 60
Materials Of Construction: Brass
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Plating Type: Nickel-plated
Product Series: Series 25
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Specifications Met: ATEX, RoHS
Technology: Fluid & Gas Handling
Valve Included: Yes
Valve Type: High Flow Valve
Version: Double Shut-Off
Weight: 0.053
Informații tehnice
| Conexiunea 1 | 1/4 |
|---|---|
| Standard | CERTIFICATE OF CONFORMITY - 2014 68 EU_CONNECTIC;GWI CERTIFICATE;MACHINERY DIRECTIVE 2006/42/EC;REACH-DECLARATION;ROHS DECLARATION OF CONFORMITY |
| Temperatura maximă | 100 °C |
- Disponibil – Data livrării la cerere