Pneumatic - cuplaj cu eliberare rapidă Parker 14KATF06MPN

Rectus Quick Coupling with ARO Profile, Series 14

Vedeți informațiile tehnice

Referințe

Parker:14KATF06MPN
Rubix:d1151993
EAN:4039747101103
brand logo

rezumat tehnic

Conexiunea 16 mm
StandardARO
Vezi toate Caracteristice

Detalii produs : PARKER 14KATF06MPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 14KATF06MPN


Parker's Quick Coupling Series 14 is a robust brass quick coupling with numerous connection options. The preferred application for this series is the compressed air technology. It's also particularly suited to use with water due to its brass valve.
The coupling system is developed for single-hand operation and the plug design is optimized through greater insert depth.

The right plug for series 14 can be found under series 22.

Markets:
- Machinery Construction
- Automotive

Features/Benefits:
- Single-hand operation for easy and fast connection
- Plug design optimized through greater insert depth

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Type: Hose Barb
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 560
Hex Size: 21
Hose I.d. (mm): 6
Length: 60
Material: Brass nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 25
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Informații tehnice


atribute
Conexiunea 16 mm
StandardARO
Temperatura maximă100 °C
  • Disponibil – Data livrării la cerere