Pneumatic - cuplaj cu eliberare rapidă Parker 34KATF08SPN

Rectus Quick Coupling with Atlas Copco Profile, Series 34

Vedeți informațiile tehnice

Referințe

Parker:34KATF08SPN
Rubix:d1158757
EAN:4039747320863
brand logo

Detalii produs : PARKER 34KATF08SPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 34KATF08SPN


Parker's Series 34 is an industrial coupling with Atlas Copco-Profile.
This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. Series 34 is optimal for use with large pneumatic consumers due to the robust design and steel sleeve. The collar design minimizes damage to the valve body.

Markets:
- Machinery Construction
- Automotive

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Type: Hose Barb
Diameter: 10
Division: Low Pressure Connectors Europe Division
Flow Rate: 2550
Hex Size: 24
Hose I.d.: 8
Length: 84
Materials Of Construction: Brass/Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 28
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere