Pneumatic - cuplaj cu eliberare rapidă Parker 86SBAW13MVX
Rectus Quick Coupling with International Profile, Series 86/87/88
Vedeți informațiile tehniceReferințe
Parker:86SBAW13MVX
Rubix:d540432
Producator:86SBAW13MVX
EAN:4039747131865

Detalii produs : 86SBAW13MVX RECTUS - 86SBAW13MVX RECTUS
Parker's Quick Coupling Series 86/87/88 were especially developed for connecting coolant lines and injection molds. The countersunk plugs can easily be connected and disconnected because of the extended sleeve. The angular connections prevent kinks from forming in the hose.
This coupling series is available in single shut-off, double shut-off, straight-through versions and is also available with SAFE-LOCK™-technology. The shut-off couplings (with valve) are equipped with nickel plated sleeves for quick and accurate visual differentiation.
Markets:
- Industrial
Features/Benefits:
- SAFE-LOCK™-technology reliably prevents accidental uncoupling of the system under pressure
- Shut-off couplings are equipped with nickel plated sleeve for quick and accurate visual differentiation
Application Area:
- Mold cooling
- Cooling and tempering lines
This coupling series is available in single shut-off, double shut-off, straight-through versions and is also available with SAFE-LOCK™-technology. The shut-off couplings (with valve) are equipped with nickel plated sleeves for quick and accurate visual differentiation.
Markets:
- Industrial
Features/Benefits:
- SAFE-LOCK™-technology reliably prevents accidental uncoupling of the system under pressure
- Shut-off couplings are equipped with nickel plated sleeve for quick and accurate visual differentiation
Application Area:
- Mold cooling
- Cooling and tempering lines
Connection Thread Size (inch): 1/4
Connection Type: Male Thread - tapered
Diameter Nominal (dn): 6
Division: Low Pressure Connectors Europe Division
Hex Size: 17
Length (mm): 30
Materials Of Construction: Brass
Maximum Operating Pressure: 15
Maximum Operating Temperature: 200
Minimum Operating Temperature: -15
Outside Diameter: 9.5
Product Type: Plug
Seal Material: FKM
Valving: Yes
Connection Type: Male Thread - tapered
Diameter Nominal (dn): 6
Division: Low Pressure Connectors Europe Division
Hex Size: 17
Length (mm): 30
Materials Of Construction: Brass
Maximum Operating Pressure: 15
Maximum Operating Temperature: 200
Minimum Operating Temperature: -15
Outside Diameter: 9.5
Product Type: Plug
Seal Material: FKM
Valving: Yes
Informații tehnice
atribute
| Conexiunea 1 | 1/4 |
|---|---|
| Temperatura maximă | 200 °C |
| Tipul de filetare | bspt |
| Gender | 8796125823584 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
