Pneumatic - cuplaj cu eliberare rapidă Parker 30SFTF13SXN
Rectus Quick Coupling with ISO 6150 B Profile, Series 30
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:30SFTF13SXN
Rubix:d1141038
EAN:4039747125086


rezumat tehnic
| Conexiunea 1 | slangtuit |
|---|---|
| Standard | ISO 6150 B;US MIL-SPEC 4109;REACH;ROHS |
Documente
Detalii produs : PARKER 30SFTF13SXN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 30SFTF13SXN
Parker's Series 30 is a robust steel coupling 3/8" according to ISO 6150 B and US MIL-SPEC 4109. The coupling system stands out for its very robust design with steel valve bodies. The high insertion depth is guaranteed by an optimized plug guide.
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- Coupling system according to ISO 6150 B and US MIL-SPEC 4109
- Robust design with steel valve bodies
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- Coupling system according to ISO 6150 B and US MIL-SPEC 4109
- Robust design with steel valve bodies
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Type: Hose Barb
Diameter: 8.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 890
Hose I.d.: 13
Length: 55
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 16
Type: Plug
Valve Included: No
Version: Single Shut-Off
Diameter: 8.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 890
Hose I.d.: 13
Length: 55
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 16
Type: Plug
Valve Included: No
Version: Single Shut-Off
Informații tehnice
atribute
| Conexiunea 1 | slangtuit |
|---|---|
| Standard | ISO 6150 B;US MIL-SPEC 4109;REACH;ROHS |
| Temperatura maximă | 100 °C |
| Mărime | 13 mm |
| Tipul de filetare | universal |
| Gender | 8796125823584 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere