Pneumatic - cuplaj cu eliberare rapidă Parker 37KAIW21MPN
Rectus Quick Coupling with ISO 6150 B Profile, Series 37
Vedeți informațiile tehniceReferințe
Parker:37KAIW21MPN
Rubix:d540302

Detalii produs : 37KAIW21MPN RECTUS - 37KAIW21MPN RECTUS
Parker's Series 37 is a robust brass coupling system 1/2" according to ISO 6150 B and US MIL-SPEC 4109.
This coupling system is developed for single-hand operation. The high insertion depth is guaranteed by an optimized plug guide.
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- Coupling system according to ISO 6150 B and US MIL-SPEC 4109
- Single-hand operation for easy and fast connection
Applications:
- Pneumatic Power Tools
This coupling system is developed for single-hand operation. The high insertion depth is guaranteed by an optimized plug guide.
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- Coupling system according to ISO 6150 B and US MIL-SPEC 4109
- Single-hand operation for easy and fast connection
Applications:
- Pneumatic Power Tools
Connection Thread Size (inch): 1/2
Connection Type: Female Thread
Diameter: 11
Division: Low Pressure Connectors Europe Division
Flow Rate: 2600
Hex Size: 30
Length: 73
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 35
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off
Connection Type: Female Thread
Diameter: 11
Division: Low Pressure Connectors Europe Division
Flow Rate: 2600
Hex Size: 30
Length: 73
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 35
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off
Informații tehnice
atribute
| Conexiunea 1 | 1/2 |
|---|---|
| Tipul de filetare | bspp |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
