Referințe
Parker:25KBTF08MPN
Rubix:d1148234
Producator:25KBTF08MPN



Documente
Detalii produs : PARKER 25KBTF08MPN - COUPLINGS PARKER 25KBTF08MPN
Parker’s Series 25 is industrial coupling with European profile. Coupling system with single-hand operation. High flow valve for optimum flow and low pressure drops. Series stands out for its robust design and long service life even with the harshest use.
Puncte forte
•Industrial coupling with European profile, most representative profile worldwide
Single-hand operation for easy and fast connection
High-Flow and Ultra High-Flow valve for optimum flow and low pressure drop
Single-hand operation for easy and fast connection
High-Flow and Ultra High-Flow valve for optimum flow and low pressure drop
Aplicații
Energy Management;In-Plant Automotive;Industrial Machinery;Electronics;Mobile and Defence;Trucks and Trailers;General Industrial;Transportation;Electronics;Life Science
Informații tehnice
atribute
| Conexiunea 1 | 8 mm |
|---|---|
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere