Referințe
Parker:PU10/040/DV
Rubix:d1149952
Producator:PU10/040/DV
EAN:4039747102209


rezumat tehnic
| Diametrul interior | 6.3 mm |
|---|---|
| Diametrul exterior | 9.5 mm |
| Culoare | albastru |
Documente
Detalii produs : PARKER PU10/040/DV - TUBING PARKER PU10/040/DV
This polyurethane recoil tubing is perfect for installations requiring flexibility in confined spaces. Good resistance to shock and abrasion, together with a design integrating straight ends, allow for easy and safe operation of pneumatic equipment.
Puncte forte
•Excellent coil memory
Abrasion-resistant
Perfect for rapid cycling applications
Consistent tensile strength
Optimum longevity
Low pressure drop
Lightweight with plastic protection spring
Silicone-free
Abrasion-resistant
Perfect for rapid cycling applications
Consistent tensile strength
Optimum longevity
Low pressure drop
Lightweight with plastic protection spring
Silicone-free
Aplicații
•Compressed Air and Lubricants Conveying|•Maintenance Workshop|•Industrial Cleaning|•Car Washing|•Power Hand Tools
Informații tehnice
atribute
| Diametrul interior | 6.3 mm |
|---|---|
| Diametrul exterior | 9.5 mm |
| Culoare | albastru |
| Lungimea tamburului | 4 m |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere