Referințe
Fenner:215L328906
Rubix:d1063184
Producator:215L328906

Detalii produs : 215L328906 FENNER - RIBBED BELT FENNER 215L328906
Fenner Poly Drive PLUS Multi Rib V Belt. Designed for use in compact high speed drives this belt is also commonly known as a Poly Vee, Polydrive or Micro Vee belt. Satisfactory working temperature range -30° to +80°C.
Multirib belt Poly Drive PLUS 1295L6 (6PL3289) 6 ribs
Informații tehnice
atribute
| Numărul de coaste | 6 |
|---|---|
| Înălțime | 7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
