Rulment cu bile SKF 6244 N1M/HC5C4HVA970, Diametrul exterior: 400 mm | Lățime: 65 mm | Diametrul interior: 220 mm
Rigid ball bearings
Vedeți informațiile tehniceReferințe
SKF:6244 N1M/HC5C4HVA970
Rubix:d1288175
EAN:7316574932580

Detalii produs : 6244 N1M/HC5C4HVA970 SKF - DEEP GROOVE BALL BEARING SKF 6244 N1M/HC5C4HVA970
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Informații tehnice
atribute
| Logistic Greutate | 36000 g |
|---|---|
| Diametrul interior | 220 mm |
| Diametrul exterior | 400 mm |
| Lățime | 65 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c4 |
| Serie | 6244 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
