Referințe
Dichtomatik:67077077
Rubix:d367118
Producator:S 300 x 324 x 8,1 POR Z 30 PTFE
Detalii produs : 67077077 DICHTOMATIK - 67077077 DICHTOMATIK
The SPOR seal consists of a PTFE sealing element, which is energised by an O-Ring This results in an exceptionally good sealing function under high loads and good static sealing performance. The SPOR 30 design is double- acting The SPOR 30 is frequently used in tandem or in combination with other sealing elements as the primary or secondary seal in order to guarantee no leakage.
Informații tehnice
atribute
| Diametrul interior | 300 mm |
|---|---|
| Diametrul exterior | 324 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere