Referințe
Dichtomatik:67080351
Rubix:d395640
Producator:100X120X16/15 SNI 39
Documente
Detalii produs : 67080351 DICHTOMATIK - DICHTOMATIK 67080351 FREUDENBERG SEAL
The SNI 39 u-ring is a single-acting rod seal with an asymmetrical design. A second seal lip supports the sealing function of the SNI 39 u-ring. Due to the synergy of the geometry and material, this design is exceptionally well-suited for extreme loads.
Informații tehnice
atribute
| Diametrul interior | 100 mm |
|---|---|
| Diametrul exterior | 120 mm |
| Înălțime | 15 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

