Referințe
Dichtomatik:30X45X11/10 SNI 30
Rubix:d354128
Documente
Detalii produs : 30X45X11/10 SNI 30 DICHTOMATIK - 30X45X11/10 SNI 30 DICHTOMATIK
The SNI 30 u-ring is a single-acting rod seal with an asymmetrical design. Due to the synergy of the geometry and material, this design is exceptionally well-suited for extreme loads.
Informații tehnice
atribute
| Diametrul interior | 30 mm |
|---|---|
| Diametrul exterior | 45 mm |
| Înălțime | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

