Referințe
SKF:SIL 85X105X13
Rubix:d1289012
Producator:524938
EAN:7316574128938

Documente
Detalii produs : SIL 85X105X13 SKF - ROD SEALS SKF SIL 85X105X13
These hydraulic rod seals are of an unloaded U-cup design with a secondary dynamic sealing lip. They are made of an ether-based thermoplastic polyurethane, provide good resistance to hydrolysis (attack from moisture) and have good low temperature resistance.
Puncte forte
•Suitable for seal housings according to ISO 5597
Accommodate pressures up to 350 bar (5 075 psi)
Suitable for low temperatures and light to medium duty applications
Available in metric sizes
Accommodate pressures up to 350 bar (5 075 psi)
Suitable for low temperatures and light to medium duty applications
Available in metric sizes
Informații tehnice
atribute
| Logistic Greutate | 36,2 g |
|---|---|
| Diametrul interior | 85 mm |
| Diametrul exterior | 105 mm |
| Înălțime | 13 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
